TORBAL FSA Cap Torque Gauges, Scientific Industries

Supplier: Scientific Industries
FSA2 FSA5 FSA10
76175-342EA 3181.01 CAD
76175-342 76175-344 76175-346
TORBAL FSA Cap Torque Gauges, Scientific Industries
Dynamometers
The FSA torque gauge offers superior performance which makes it ideal for even the most demanding production or quality control applications. Engineered with high output loadcells to deliver accurate and repeatable torque measurements at all times.

  • Built-in wireless
  • 1000 Hz data capture
  • MicroSD card
  • USB and RS232 interface
  • Analog I/O modes
  • Rugged design
  • Stats and analytics

The FSA TORQUE ranges in capacity from 17 lbF.in (2 Nm) with a resolution of 0.01 lbF.in (0.001 Nm) to 100 lbF.in (10 Nm) with a resolution of 0.1 lbF.in (0.01 Nm)

Every functionMore Product Information
Order Now

SPECIFICATIONS

Accuracy ±0.5% Full Scale
Battery life 14h (LCD Backlight OFF, BT Wireless OFF) | 11h (LCD Backlight ON, BT Wireless OFF) | 8h (LCD Backlight ON, BT Wireless ON)
Environmentally Preferable
Dimensions 345 x 236 x 160 mm (13.6 x 9.3 x 6.3")
Input/output THR
Interfaces BT Wireless, USB (B Type), RS232, microSD (SDHC Class 4), Analog I/O
Measurement units Nm, N.cm, kgf.m, gf.m, lbf.in
Operating temperature –10 to 40 °C (14 °F to 104 °F), Humidity: Up to 80% Max.
Overload capacity 150% Full Scale (Display Limit: 110%)
Power supply 12 V, 1.2 A
Rechargeable battery 4 x Ni-MH 2700 mAh
Sample size 20 to 180 mm (0.79 to 7.09"); Sample Dia. Range
Sampling rate 1000 Hz
Unit weight 11.3 lbs. (5.1 kg)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR