Mini-100 Orbital Genie™ Orbital Shakers, 230 V

Supplier: Scientific Industries
SI-M101 SI-M102 SI-M103
75836-232EA 2648.16 CAD
75836-232 75836-240 75836-242
Mini-100 Orbital Genie™ Orbital Shakers, 230 V
Shakers Orbital Shakers
Low profile, compact footprint, variable speed Orbital shaker with non-slip platform, chemical resistant, with spill-proof edges.

  • 230 V model
  • Non-slip rubber-coated platform with raised edges contains spills
  • No additional accessories required
  • Optional stacking tray increases capacity
  • Two-year warranty

The Mini-100 Orbital-Genie features variable shaking speed, which allows you to create any mixing action from a smooth vortex to sloshing aeration or anything in between. The combination of weight and specially designed feet prevent walking even at highest speed. You can increase the capacity of the Mini-100 with an optional stacking tray, available separately. The Mini-100 is ideal for gentle shaking of odd shaped vessels and containers. The non-slip platform tray features edges that contain any spills. Shaker is ready to use as supplied.

Ideal for gentle shaking applications up to 100 rpm.

Accessories information: Optional stacking tray available for increased capacity.

Caution: 230 V model.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR