EMS High Precision, Diamond Like Carbon (DLC) Tweezers, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
78752-01 78752-09 78752-06 78752-16 78752-12 78752-13 78752-08 78752-05 78752-11 78752-10 78752-14 78325-12 78325-13 78325-4DC 78325-51SSA 78325-5BSA 78325-DC6 78325-SS
103302-028EA 119.92 CAD
103302-028 103302-030 103302-100 103302-102 103302-104 103302-134 103302-650 103302-656 103302-658 103302-672 103306-166 76376-168 76376-170 76376-178 76376-196 76376-204 76376-208 76376-212 76376-242 76376-268
EMS High Precision, Diamond Like Carbon (DLC) Tweezers, Electron Microscopy Sciences
Forceps
These tweezers perform well in demanding environments and working with hard samples or biological materials. Ideal for use in clean rooms.

  • High hardness (up to 90 GPa)
  • No particulate shedding /contamination of the sample
  • Bio-compatible (maintain cell integrity, no inflammatory response)
  • Black-colored coating on tips only
  • Low coating thickness (2 µm) = High Elasticity
  • Chemically inert up to 350 °C / 662 °F
  • ESD safe, surface resistance of 106 Ohms
  • Extremely high wear and abrasion resistant tips
  • Very clean

These tweezers feature tips covered in a pure diamond film grown directly on the exposed metallic substrate via an innovative plasma-assisted deposition technique. It is not an adhesive-bonded diamond powder. The coating is comprised of carbon clusters which develop a crystalline structure and properties similar to a natural diamond. This procedure leaves the coating hydrogen free.

Tips stand up to repeated use. The body of the tweezers is non-magnetic, low carbon stainless steel.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR