XPR Excellence Precision Balances, Mettler Toledo

Supplier: Mettler Toledo
30317530 30317542 30316292 30316477 30316485 30316493 30317522 30317526 30315631 30315628 30315652 30315753 30316446 30316504 30316540 30316563 30316701 30316990 30316548 30317123 30316996 30317269 30317428 30317458 30317466 30317447 30317491 30317511 30317547 30316296
76097-944EA 20240.01 CAD
76097-944 76097-946 76097-948 76097-950 76097-952 76097-954 76097-956 76097-958 76097-960 76097-962 76097-964 76097-966 76097-968 76097-970 76097-972 76097-974 76097-976 76097-978 76097-980 76097-982 76097-984 76097-986 76097-988 76097-990 76097-992 76097-994 76097-996 76097-998 76098-000 76098-002 76098-004 76098-006 76098-008 76098-058 76098-086 76098-088
XPR Excellence Precision Balances, Mettler Toledo
Balances and Scales
XPR Precision Balances, successor to the XPE Precision Balances, deliver outstanding weighing performance and support the highest requirements for data integrity and compliance. Quality assurance features ensure your weighing results are always valid, helping you to comply with even the strictest regulations.

  • 7" color capacitive touchscreen terminal, glove compatible
  • Internal calibration
  • SmartPan weigh pan technology on 0.01, 0.001, and 0.0001 g balances
  • Storage of weighing methods (including sample series and tolerances)
  • Integrated results notepad
  • GWP Approved built-in quality assurance monitoring
  • Customizable tolerance profiles
  • MinWeigh warning function
  • Adjustment and routine test history
  • Balance ready StatusLight™
  • LevelControl: level warning with graphical leveling guide
  • Temperature and time programmable automatic adjustment (proFACT)
  • User Management, individual profiles password protected
  • Change history log
  • Easy connectivity and data export: 4×USB, 1 LAN
  • Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
  • Integrated label editor, alphanumeric and barcode
  • Export of process and results data to XML or Excel
  • Integrated overload protection
  • Chemically resistant materials
  • Designed for easy cleaning

LabX automatically saves all results and process information securely in a central database.

The extraordinary stability provided by the new Monobloc™ weighing cell as well as the rugged balance design means you get your results fast even under challenging production environments.

Certifications: This ensures traceability and assists with FDA 21 CFR part 11 compliance. UL listed and CSA certified.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR