PURELAB® Chorus 2+ Water Purification System, ELGA LabWater

Supplier: ELGA CA
PC210EUBPM1 PC220EUBPM1 PC210DUBPM1 PC220DUBPM1 SK-CSPPC2DI-A SK-CSPPC2EDI-A
CA76048-796EA 16373.62 CAD
CA76048-796 CA76048-798 CA76048-808 CA76048-810 76516-450 76516-452
PURELAB® Chorus 2+ Water Purification System, ELGA LabWater
Water Purification Systems Pure and Ultra Pure Water Systems
The PURELAB Chorus 2+ range provide >15 MΩ.cm pure water. The systems provide additional bacteria and inorganic quality for sensitive analytical and life science applications above that of basic laboratory work. With its simple design and ease of use, water can be dispensed from the system or from a choice of additional Halo Dispensers.

  • Fully Recirculating
  • Perfect single system solution for analytical and life science applications requiring >15 MΩ.cm
  • Quick and easy replacement of consumables to reduce maintenance times
  • Designed to be modular and
More Product Information
Order Now

SPECIFICATIONS

Model PURELAB® Chorus 2+ RO/EDI/UV PURELAB® Chorus 2+ RO/EDI/UV PURELAB® Chorus 2+ RO/DI/UV PURELAB® Chorus 2+ RO/DI/UV
Environmentally Preferable
Flow rate >1.0 L/min L/min >1.0 L/min L/min >1.5 L/min L/min >1.5 L/min L/min
Production flow rate 10 L/h 20 L/h 10 L/h 20 L/h
TOC content <30 ppb <30 ppb <30 ppb <30 ppb
Inorganics @ 25°C 10 to >15 MΩ.cm 10 to >15 MΩ.cm 10 to >15 MΩ.cm 10 to >15 MΩ.cm
Bacteria <0.1 CFU/mL
With POU filter fitted
<0.1 CFU/mL
With POU filter fitted
<0.1 CFU/mL
With POU filter fitted
<0.1 CFU/mL
With POU filter fitted
Electrical 100 – 240 V 100 – 240 V 100 – 240 V 100 – 240 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR