TSX Series Ultra-Low Temperature Freezers, Thermo Scientific

Supplier: Thermo Scientific
TSX60086ATI TSX60086ARAK TSX50086ATI TSX60086DRAKHI TSX60086DTI TSX60086ARAKLBQ1 TSX40086DRAKLBQ1 TSX40086DRAKLB TSX50086ARAKHI TSX60086DRAKLB TSX40086ARAKHI TSX40086ARAKLN TSX70086DRAKLB TSX40086ARAKCR TSX50086DRAK TSX70086ARAKLB TSX40086DRAKLN TSX50086D TSX40086DRAK TSX70086DRAK TSX60086ARAKHI TSX60086DRAKCO TSX60086DRAKCR TSX40086A TSX60086DRAK TSX60086DRAKLBQ1 TSX50086ARAK TSX60086D TSX50086DRAKHI TSX50086DTI TSX40086ARAKCO TSX50086DRAKLN TSX40086DRAKCR TSX50086ARAK TSX50086DRAKLBQ1 TSX50086DRAKCR TSX60086ARAKLN TSX40086ARAKLB TSX50086ARAKLN TSX50086ARAKCO TSX50086ARAKCR TSX60086ARAKCO TSX60086ARAKLB TSX50086ARAKLBQ1 TSX50086A TSX50086ARAKLB TSX50086DRAKCO TSX70086DRAKCO TSX70086D TSX70086A TSX70086DRAKLN TSX40086DRAKHI TSX70086DRAKCR TSX70086ARAK TSX40086DTI TSX60086ARAKCO TSX70086ARAKCO TSX40086ARAK TSX50086DRAKLB TSX70086ARAKHI TSX70086ARAKLN TSX60086DRAKHI TSX60086ARAKHI TSX60086DRAKCR TSX60086DRAKCO TSX70086DRAKHI TSX60086A TSX60086ARAKLN TSX40086ARAKLBQ1 TSX40086D TSX40086ATI TSX40086DRAKCO TSX70086ARAKCR
76019-462EA 54352 CAD
76019-462 76520-526 76019-540 76019-464 76019-542 76520-528 76019-460 76520-530 MP76520-530 76019-536 76019-734 76520-532 76019-538 76019-730 76019-532 76019-456 76019-698 76019-534 76019-732 76019-458 76509-384 CA76019-706 76509-382 76509-380 MP76520-518 76019-694 76019-452 76520-518 76019-696 76019-454 76019-692 CA76019-732 76019-724 MP76520-520 76520-520 76019-726 76019-720 76019-566 76520-522 CA76019-532 76520-524 76019-722 76509-378 MP76520-528 76509-376 MP76520-526 CA76019-538 76509-374 76019-728 MP76520-522 76019-562 CA76019-694 76019-564 76019-560 76019-712 76019-558 CA76019-724 76019-710 76019-556 76019-716 76019-718 76019-550 76019-750 76019-552 CA76019-562 76019-548 76019-702 76019-704 76019-544 76019-700 76019-546 76019-706 76019-708
TSX Series Ultra-Low Temperature Freezers, Thermo Scientific
Freezers Ultra Low Temperature Freezers
Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest standards for –80 °C and –70 °C storage in reliability, sustainability and temperature management.

  • Reduced HVAC costs
  • Peek variation < 5 °C
  • Long warmup time
  • Low sound level
  • Natural refrigerants
  • Four capacities available
  • Manual defrost
  • Smart-Vue compatible

At the heart of the TSX Series is V-drive technology, designed to adapt to user patterns, substantially reducing energy and HVAC costs without compromising performance

With peak variation less than 5 °C, your samples are protected and safely stored throughout the entire cabinet space. These freezers feature the longest warm-up time from –50 to –80 °C for an ultra-low freeze, as high as 5.05 hours. Quiet enough to reside directly in the laboratory, rather than in the hall. At just 45.5 dBA, the TSX Series sound level is comparable to a home refrigerator. V-drive's adaptive control is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection.

Newly re-designed touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port. Eliminate the need for a separate chart recorder with the touch-screen's datalogging and temperature mapping features, all exportable via a built-in USB port. Ergonomic design including comfortable door handle, eye-level touch-screen and shelf-level placement that don't require floor-level loading of racks. Four capacities (400, 500, 600 and 700 2-inch box) accommodate a variety of storage needs and lab footprint specifications. Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes. Security features including alarm settings, padlock-compatible doors and optional access card entry.

Natural refrigerants and water-blown foam insulation, making the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards. Manufactured in an award-winning, zero-waste to landfill facility. Lower HVAC costs as a result of less heat emission into the environment.

All TSX Series freezers are manufactured in a zero-waste facility and are built with natural refrigerants and water-blown foam insulation, compliant with the U.S. EPA's Significant New Alternatives Policy (SNAP), the European Union's F-Gas compliance and other sustainability standards.

Certifications: cULus.

Ordering information: Units are supplied with a 5-year parts and labor warranty, with an additional 7 years on compressor parts only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR