Drying Ovens, TR Series, Nabertherm

Supplier: NABERTHERM INC.
TR-905RN-480 TR-125RN-240 TR-245RN-240 TR-455RN-480 TR-065RN-240 TR-455LN-480 TR-245LN-240 TR-125LN-240 TR-905LN-480 TR-065LN-240 TR-065ON-240 TR-125ON-240 TR-245ON-240 TR-455ON-480 TR-905ON-480
75993-760EA 6862.94 CAD
75993-760 75993-762 75993-768 75993-772 75993-776 75994-522 75994-804 CA75993-760 CA75993-762 CA75993-768 CA75993-772 CA75993-776 76537-832 76537-834 76537-836 76537-838 76537-840 76537-842 76537-844 76537-846 76537-848 76537-850 76537-852 76537-854 76537-856 76537-858 76537-860 76537-862 76537-864 76537-866
Drying Ovens, TR Series, Nabertherm
Ovens Standard Ovens
With their maximum working temperature of up to 300 °C and air circulation, the ovens achieve nearly perfect temperature uniformity.

  • Tmax 300 °C
  • Working temperature range: + 5 °C above room temperature up to 300 °C
  • Ovens TR 60 - TR 240 designed as tabletop models
  • Ovens TR 450 and TR 1050 designed as floor standing models
  • Horizontal, air circulation results in temperature uniformity better than +/- 5 °C
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Large handle to open and close the door
  • Charging in multiple layers possible using removable grids
  • Large, wide-opening swing door, hinged on the right with quick release for models TR 60 - TR 450
  • Double swing door with quick release for TR 1050
  • TR 1050 equipped transport rollers
  • Infinitely adjustable exhaust at the rear wall with operation from the front
  • PID microprocessor control with self-diagnosis system
  • Solid state relays provide for low noise operation

They can be used for various applications such as e.g. drying, sterilizing or warm storing. Ample warehousing of standard models provides for short delivery times.

Accessories information: Additional optional equipment available:
Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the oven and load.
Infinitely adjustable fan speed of the air circulation fan.
Window for charge observing.
Further removeable grids with rails.
Side inlet.
Stainless steel collecting pan to protect the furnace chamber.
Door hinges on the left side.
Reinforced bottom plate.
Safety technology according to EN 1539 for charges containing liquid solvents (TRS/TR LS models only) up to model TR 240 LS, achievable temperature uniformity +/- 8 °C.
Transport casters for model TR 450.
Various modifications available for individual needs.
Upgrading available to meet the quality requirements of AMS 2750 E or FDA.
Contact your VWR representative for more information.

Ordering information: These ovens can be ordered in a variety of different volumes and voltage options. Control options include the B410 controller (5 programs with 4 segments each) or C450 controller (10 programs with 20 segments each).

Caution: Note: the max load per layer is 30 kg.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR