Photo Reflective Sensor, Nidec Shimpo

Supplier: Nidec Shimpo America
LS-S50MLR MCS-655M MCS-655P CABL-LS-S50MLR
75840-656EA 903.44 CAD
75840-656 75840-662 75840-664 75840-692
Photo Reflective Sensor, Nidec Shimpo
Data Loggers
Photo sensors can be adjusted to detect differences in material colors.

  • LED indication for ease of set-up

Model LS-S50ML is a laser sensor that can be taught to recognize difference in colors.

Model MCS-655P is a photo-reflective NPN open collector photo sensor with Light/Dark activated output that operates up to 1000 Hz. This model comes in a robust metal housing with a connection cable, LED status indicator, sensitivity control, and mounting nuts.

Model MCS-655M is a photo-reflective NPN open collector photo sensor with Light/Dark activatedMore Product Information
Order Now

SPECIFICATIONS

Model LS-S50ML MCS-655P MCS-655M CABL-LS-S50MLR
Environmentally Preferable
Interface
Response time ≤1 ms 0.5 ms ≤0.5 ms
Weight 60 g (2.1 oz.) 62 g (2.2 oz.) 95 g (3.35 oz.)
Voltage 10 - 30 V (DC) 10 - 30 V (DC) 10 - 30 V (DC)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR