ZING Green Safety RecycLockout Lockout Cabinet, ZING Enterprises

Supplier: ZING Enterprises
6062 6062E
76025-972KT 1091.59 CAD
76025-972 76025-974
ZING Green Safety RecycLockout Lockout Cabinet, ZING Enterprises
Security Locks
Available fully stocked or unstocked.

  • Stocked with padlocks
  • Hasps
  • Plug lockouts
  • Valve lockouts
  • Breaker and cylinder lockouts
  • Lockout tags and ties

ZING Lockout Cabinet (stocked) stores lockout devices

The inner shelf features 14 slots for extra storage of padlocks and hasps, and the inside door houses lockout tags and ties. The cabinet is made in the USA from recycled stainless steel and is UL validated for recycled content. The cabinet measures 17"H x 15-1/4"W x 5-1/2"D, and includes 37 components.

Qty. 2 Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red

Qty. 2 Padlocks, 3" shackle, keyed different with 1 key per padlock, color red

Qty. 2 Large Steel Hasps, 1.5" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"
Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16"
Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4" dia. cord and 3"W x 5-1/2"L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16"
Qty. 1 Small Valve Lockout, fits 1" - 2.5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8"
Qty. 1 Large Valve Lockout, fits 2.5" - 5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8"
Qty. 1 Cylinder Lockout, fits over neck rings up to 3-1/2" dia. and valve stems to 1-1/4", accommodates 1 padlock with a shackle diameter up to 9/16"
Qty. 2 Single Breaker Lockouts, fit single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32"
Qty. 1 Multipole Breaker Lockout, fits double and triple pole switches .3" - .6" high, .35" - .44" depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32"
Qty. 1 Wall Switch Lockout, accommodates 1 padlock with a shackle diameter up to 3/8" dia.
Qty. 10 Lockout Tags with legend, “DO NOT OPERATE” Tags have a 50 lb. pull strength.
Qty. 10 Cable Ties

Certifications: 29 CFR 1910.147
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR