Data-Logging Digital Force Gauges, Remote Sensor, SEALS USA INC

Supplier: Nidec Shimpo America
FG-7000L-S-2 FG-7000L-S-5 FG-7000L-S-10 FG-7000L-S-20 FG-7000L-R-10 FG-7000L-R-20 FG-7000L-R-50 FG-7000L-R-100 FG-7000L-R-200 FG-7000L-S-1
75854-140EA 1815.83 CAD
75854-140 75854-142 75854-144 75854-146 75854-148 75854-150 75854-152 75854-154 75854-156 75854-164
Data-Logging Digital Force Gauges, Remote Sensor, SEALS USA INC
Dynamometers
FG-7000L Series Data logging, Digital Force Gauge with Remote Load Cell. Loaded with functionality to simplify compression and tension testing needs. Menu programming for easy selection and set-up of the instrument to desired requirements with three unique modes of operation.

  • Four mode operation: Track, Peak, First Peak and Auto-Peak
  • 180° Auto-reversible display, tension/compression icons, and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
  • Programmable High and Low Limits allow for instant visual and audible
More Product Information
Order Now

SPECIFICATIONS

Accuracy ± 0.2% F.S. accuracy
Environmentally Preferable
Data storage 1000 data points (max.)
Outputs USB, Serial Port RS-232, High and Low Limit NPN
Overload capacity Overload: S beam: 150% of F.S.; Ring Type 120% of F.S.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR