FGS-100E Motorized Force Test Stands, SEALS USA INC

Supplier: Nidec Shimpo America
FGS-100EH FGS-100EL
75840-588EA 6851.43 CAD
75840-588 75840-590
FGS-100E Motorized Force Test Stands, SEALS USA INC
Dynamometers
Vertical Motorized Test Stand with 4 mode operation selection.

  • Simplified 7 button keypad with emergency safety stop provides a user-friendly platform that does not require extensive training
  • Compatibility with nearly all manufacturers’ force gauges enables flexibility in testing applications
  • Field selectable inches/min. or mm/min. allows user preference or to change as needed per test requirement
  • Large 100-230VAC power capability provides flexible installation; eliminates power transformer
  • Quick-adjust manual upper and lower limits eliminates set-up time
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Power supply AC100 - 230V ± 10%
Stroke length 15.75" (400 mm)
Vertical range 400 mm (15.75")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR