LS Fast-Firing Furnace, Nabertherm

Supplier: NABERTHERM INC.
LS1223VN1-480 LS2523VN1-480
76538-088EA 63882.21 CAD
76538-088 76538-090
LS Fast-Firing Furnace, Nabertherm
Ovens Furnaces (Ashing and Muffle Ovens)
These fast-firing furnaces are ideal for simulation of typical fast-firing processes up to a maximum firing temperature of 1300 °C.

  • Tmax 1300 °C
  • Very compact design
  • Ceramic grid tubes as charge support
  • Floor and lid heating
  • Two-zone control, bottom and lid
  • Integrated cooling fans, programmable to speed up charge cooling including housing cooling
  • Programmable lid opening of approximately 20 mm for faster cooling without activating the fan
  • Thermocouple PtRh-Pt, type S for top and bottom zone
  • Castors for easy furnace moving
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

The combination of high performance, low thermal mass and powerful cooling fans provides for cycle times from cold to cold up to 35 minutes with an opening temperature of approx. 300 °C.

Accessories information: Controller H500/PLC optional. Contact your Avantor representative for more information.

Ordering information: These models can be ordered in two different sizes, 12 L or 25 L. Both models are rated up to 1300 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR