Rotavapor® R-300 Rotary Evaporator with Controller and V-300 Pump, BUCHI

Supplier: Buchi
11SR300252VP02 11SR300252CP02 11SR300252VP12 11SR300252VP02 11SR300252CP02 11SR300252VS12 11SR300252VP12
10023-954EA 26830.9 CAD
10023-954 10023-956 10023-958 10023-960 10023-970 10808-682 CA10023-956 CA10023-960 CA10023-970 CA10808-682
Rotavapor® R-300 Rotary Evaporator with Controller and V-300 Pump, BUCHI
Evaporators Rotary Evaporators
The R-300 meets the highest expectations in convenience and versatility.

  • Intuitive user interaction
  • Precise operation control
  • 5 L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Additional glass assemblies and configurations

The R-300 Rotavapor® has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature and pressure control. The I-30More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Rotation speed 10 - 280 rpm 10 - 280 rpm 10 - 280 rpm 10 - 280 rpm 10 - 280 rpm 10 - 280 rpm
Weight 13.0-13.5 Kg 13.0 - 13.5 kg 13.0-13.5 Kg 13.0 - 13.5 kg 13.0 - 13.5 kg 13.0 - 13.5 kg
Shipping dimensions R-300: 723L x 605W x 590H mm;
V-300: 585L x 370W x 385H mm
R-300: 723L×605W×590H mm;
V-300: 585L×370W×385H mm
R-300: 723L x 605W x 590H mm;
V-300: 585L x 370W x 385H mm
R-300: 723L×605W×590H mm;
V-300: 585L×370W×385H mm
R-300: 723L×605W×590H mm;
V-300: 585L×370W×385H mm
R-300: 723L×605W×590H mm;
V-300: 585L×370W×385H mm
Dimensions R-300: 423L x 615W x 320H mm;
V-300: 200L x 321W x 291H mm;
F-305: 280L × 500W × 400H mm
R-300: 423L×615W×320H mm;
V-300: 200L×321W×291H mm;
F-305: 280L×500W×400H mm
R-300: 423L x 615W x 320H mm;
V-300: 200L x 321W x 291H mm;
F-305: 280L × 500W × 400H mm
R-300: 423L×615W×320H mm;
V-300: 200L×321W×291H mm;
F-305: 280L×500W×400H mm
R-300: 423L×615W×320H mm;
V-300: 200L×321W×291H mm;
F-305: 280L×500W×400H mm
R-300: 423L×615W×320H mm;
V-300: 200L×321W×291H mm;
F-305: 280L×500W×400H mm
Temperature range 20 to 220 °C (5L flask bath) 20 to 220 °C (5 L flask bath) 20 to 220 °C (5L flask bath) 20 to 220 °C (5 L flask bath) 20 to 220 °C (5 L flask bath) 20 to 220 °C (5 L flask bath)
Suction capacity 1.8 m³/h 1.8 m³/h 1.8 m³/h 1.8 m³/h 1.8 m³/h 1.8 m³/h
Final vacuum 5 mbar, ± 2 mbar 5 mbar, ±2 mbar 5 mbar, ± 2 mbar 5 mbar, ±2 mbar 5 mbar, ±2 mbar 5 mbar, ±2 mbar
Cooling temperature –10 to 25 °C (chiller cooling temperature range) –10 to 25 °C (chiller cooling temperature range) –10 to 25 °C (chiller cooling temperature range) –10 to 25 °C (chiller cooling temperature range) –10 to 25 °C (chiller cooling temperature range) –10 to 25 °C (chiller cooling temperature range)
Cooling capacity F-305: 550W at 15 °C;
F-308: 900W at 15 °C (chiller)
F-305: 550W at 15 °C;
F-308: 900W at 15 °C (chiller)
F-305: 550W at 15 °C;
F-308: 900W at 15 °C (chiller)
F-305: 550W at 15 °C;
F-308: 900W at 15 °C (chiller)
F-305: 550W at 15 °C;
F-308: 900W at 15 °C (chiller)
F-305: 550W at 15 °C;
F-308: 900W at 15 °C (chiller)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR