FreeZone® Bulk Tray Dryers, Labconco®

Supplier: Labconco
780601110 780601115 780601130 780601140 780601150 780601170 780601200 780601210 780601215 780601230 780601240 780601250 780601270 780601300 780601310 780601315 780601330 780601340 780601350 780601370 780601000 780601010 780601015 780601030 780601040 780601050 780601070 780601100
76000-398EA 36150.4 CAD
76000-398 76000-400 76000-402 76000-404 76000-406 76000-408 76000-410 76000-412 76000-414 76000-416 76000-418 76000-420 76000-422 76000-424 76000-426 76000-428 76000-430 76000-432 76000-434 76000-436 76000-628 76000-630 76000-714 76000-716 76000-718 76000-720 76000-722 76000-724
FreeZone® Bulk Tray Dryers, Labconco®
Freeze Dryers
FreeZone Bulk Tray Dryers provide precise control and program flexibility for consistent performance and are designed for lyophilizing moderate to large bulk sample loads. They offer options for a built-in 6-port manifold and isolation valve.

  • Compact design for moderate to large bulk loads or numerous sample batches
  • Precision with 3 heated shelves up to +60°C
  • Flexibility: temperature and vacuum level controls in 30 programs with up to 16 segments each
  • Quality reassurance with onboard data collection and real time graphing
  • Sample probes with remote notification of operating parameters or alerts

Three 12.7” x 16.6” heated shelves with sensors for monitoring sample temperature provide 632 sq

Lyo-Works™ OS provides flexible programming and control with a real time display of freeze dryer and tray dryer parameters on a 5" full color touch screen on the connected FreeZone 6, 12, or 18 Liter Freeze Dryer (sold separately). One-touch data logging and display provides information to maximize sample quality and minimize run time. Customizable settings include language, time zone, temperature and vacuum. Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses.

Optional 6-Port Tray Dryer Manifold accommodates either 1/2” or 3/4” flask adapters for flask freeze drying. The optional built-in isolation valve separates the Bulk Tray Dryer from the freeze dryer to shorten time necessary to reestablish working vacuum levels and to provide a means for determining end point.

Samples must be pre-frozen.

Certifications: 60 Hz models conform to UL Standard 61010-1 and CAN/CSA C22.2 No. 61010-1. 50 Hz models conform to CE Conformity marking.

Ordering information: FreeZone 6, 12, or 18 Liter Freeze Dryer with Lyo-Works OS, vacuum pump with displacement of at least 163 liters/minute, and freeze dry glassware (if not bulk freeze drying) are required (not included).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR