FreeZone® 6 L Console Freeze Dryers, Labconco®

Supplier: Labconco
700611000 700611010 700611015 700611030 700611040 700611050 700611070 700612000 700612010 700612015 700612030 700612040 700612050 700612070 700611100 700611110 700611115 700611130 700611140 700611150 700611200 700611210 700611215 700611230 700611240 700611250 700612230 700612240 700612250 700612270 700611300 700611310 700611315 700611330 700611340 700611350 700611370 700612300 700612310 700612315 700612330 700612340 710611040 710611050 710611070 710612000 710612010 710612015 710612030 710612040 710612050 710612070 710611100 710611110 710611115 710611130 710611140 710611150 710611200 710611210 710611215 710611230 710611240 710611250 710611270 710612200 710612210 710612215 710612230 710612240 710612250 710612270 700611170 700612100 700612110 700612170 700612350 700612370 710611000 710611010 710611015 710611030 710611170 710612100 710612110 710612115 710612130 710612140 710612150 710612170 700611270 700612200 700612210 700612215 700612115 700612130 700612140 700612150
75999-866EA 29087.8 CAD
75999-866 75999-868 75999-870 75999-872 75999-874 75999-876 75999-878 75999-880 75999-882 75999-884 75999-886 75999-888 75999-890 75999-892 75999-894 75999-896 75999-898 75999-900 75999-902 75999-904 75999-906 75999-908 75999-910 75999-912 75999-914 75999-916 75999-918 75999-920 75999-922 75999-924 75999-926 75999-928 75999-930 75999-932 75999-934 75999-936 75999-938 75999-940 75999-942 75999-944 75999-946 75999-948 75999-950 75999-952 75999-954 75999-956 75999-958 75999-960 75999-962 75999-964 75999-966 75999-968 75999-970 75999-972 75999-974 75999-976 75999-978 75999-980 75999-982 75999-984 75999-986 75999-988 75999-990 75999-992 75999-994 75999-996 75999-998 76000-000 76000-002 76000-004 76000-006 76000-008 76000-512 76000-514 76000-516 76000-518 76000-520 76000-522 76000-524 76000-526 76000-528 76000-530 76000-532 76000-534 76000-536 76000-538 76000-540 76000-542 76000-544 76000-546 76000-652 76000-654 76000-656 76000-658 76000-726 76000-728 76000-730 76000-732
FreeZone® 6 L Console Freeze Dryers, Labconco®
Freeze Dryers
FreeZone® 6 Liter Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. Collectors are available to -50°C or -84°C.

  • Stay close to your samples as Lyo-Works™ operating system, provides mobile connectivity
  • Consistent, high quality results with flexible programming, and on board data collection
  • Challenging samples are easy with accessories designed specifically for laboratory samples
  • End-Zone™ End Point Detection option takes the guess work out of sample dryness

New Lyo-Works™ OS providesMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health
Depth 29.6"
Height 36.6"
Width 31.8"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR