Board of Education Shield

Supplier: PARALLAX INC.
35000
470227-294KT 89.49 CAD
470227-294
Board of Education Shield
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
A convenient breadboard for prototyping with no soldering required.

  • 17 row x 2 column breadboard for convenient circuit-building
  • Headers for power (Vin, 5 V, 3.3 V) Ground, Digital I/O and Analog In are brought adjacent to the breadboard
  • Onboard 5 V regulator supplies up to 1 A, great for robotics and animatronics applications
  • Onboard 3.3 V regulator supplies up to 200 mA for project circuits and accessories, such as XBee modules
  • 4 servo ports with power selection jumper for regulated 5 V or Vin (Arduino's supply voltage)
  • 3-position power switch for power header only or power header + servo ports
  • Board reset button resets the Arduino
  • Supply indicator LEDs for breadboard and servo power

Arduino programmers who appreciate Parallax's breadboard-friendly sensors and accessories will find them even easier to use with this shield.

Tested with the Ardunio Uno, Mega, and Duemilanove, the Board of Education Shield is designed to be physically compatible with any Ardunio Uno or Mega form-factor module. Or, use it with the Propeller ASC from MGH Designs for an inexpensive multicore development platform.

The Board of Education Shield is available alone, or conveniently packaged with the classic Boe-Bot chassis, servos, electronic components, and additional hardware in the Robot Shield With Arduino kit.

Power requirements: 7 to 12 VDC, through Arduino VIN
Communication: Serial over USB through Arduino
Dimensions: 4 x 3.05 in (10.2 x 7.75 cm)
Operating temp range: 32 to 158 °F (0 to 70 °C)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR