J.T.Baker® BAKERBOND®, SPE Columns, Amino

Supplier: AVANTOR PERFORMANCE MATERIAL LLC
BAKR7307-03 BAKR7307-07
CAJT7307-3CS 5275.62 CAD
CAJT7307-3 CAJT7307-7
J.T.Baker® BAKERBOND®, SPE Columns, Amino
Chromatography Columns
BAKERBOND spe™ columns are disposable PP columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.

  • Silica based
  • Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
  • Processing by vacuum or positive pressure

General applications: Lipids (fatty acids, cholesterol).

These SPE columns can be used in normal phase mode.
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 6.4%
Endcapped Yes

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR