VWR® Advanced 3500 Orbital Shaker

Supplier: VWR International
89032-096 10027-142
89032-096EA 5946.19 CAD
89032-096 10027-142
VWR® Advanced 3500 Orbital Shaker
Shakers Orbital Shakers
The VWR® Advanced 3500 Orbital Shaker is designed for a wide range of applications including cell cultures that require accurate and repeatable results. The microprocessor control provides consistent uniform shaking while safely ramping the set speed.

  • Exclusive Accu-Drive® shaking system
  • Triple eccentric drive provides reliable service and continuous duty operation
  • Built-in load sensor detects unbalanced conditions and automatically reduces rpm to a safe speed to protect samples
  • Five-year warranty on parts and labor
  • Available with a NIST Traceable, ISO/IEC
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Waste Reducing
Max. load 15.9 kg (35 lbs.)
Tray dimensions 33L x 28W cm (13 x 11")
Overall dimensions 41.3L x 35.6W x 14.6H cm (161/4 x 14 x 53/4")
Accuracy ±1% of set speed, <100 rpm ±1 rpm
Timer 1 second to 160 hours
Shipping weight 22.2 kg (49 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR