Crossover Industrial Mixer, Caframo

Supplier: Caframo
1540 A128SET CG6 A016SET A354 A356 A129 A118
CA10834-024EA 8616.7 CAD
CA10834-024 76003-502 76003-504 76003-506 76003-516 76003-518 76003-520 76003-778
Crossover Industrial Mixer, Caframo
Stirrers Overhead Stirrers
The Caframo 1540 combines user researched control features and incredible amounts of power creating a mixer unique to lab and industrial uses.

  • Brushless DC motor, fan cooled
  • 95% power transferred to shaft
  • Highest torque overhead mixer on market
  • Overload and overheat protection
  • Display; resistive touch screen
  • Operate with a gloved hand
  • Large (60×1100 mm) visibility of settings
  • Speed control on home screen
  • Bolt pattern allows mounting into custom systems

Resume on power up allows precise control by a PC or PLC. Plug in a USB drive for immediate data logging of date, speed, time and torque. Alarms, timers, PC programmability as well as 'mount and plug in' installation provide a transportable mixer from bench top to barrel.

Certifications: Conforms to applicable UL and CSA standards.

Ordering information: Clamp, stand, and impellers are available. Chuck, chuck shaft guard, chuck key, and power cord are included with the 1540 Mixer. Units are also supplied with a three-year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR