Undercounter Laboratory Glassware Washer, PG8583

Supplier: Miele
62858304CDN 62858371CDN 99999549 99999526 99999542
CA75806-558EA 17274.42 CAD
CA75806-558 CA75806-562 CA77445-726 CA77445-682 CA77445-714
Undercounter Laboratory Glassware Washer, PG8583
Glassware Washers
Undercounter glassware washer with DI water connection and EcoDry function and oil seals. Performance/cycle, e.g., 128 laboratory flasks, ensures efficient use of resources and provides optimum cleaning performance.

  • Variable speed heater pump
  • Safety through monitoring
  • Wash pressure and spray arm monitoring
  • Convenient drying support
  • EcoDry Total security
  • Link to process documentation possible
  • Low consumption values and highest level of efficiency

Thanks to innovative technology, highly developed procedures, and comprehensive system solutions, MieleMore Product Information
Order Now

SPECIFICATIONS

Model PG8583 OIL PG8583 LD PG8583 LD
Environmentally Preferable
Circulation pump 0.8 kV 0.8 kV 0.8 kV
Dispensers 1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent;
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers
1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent;
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers
1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers
Electrical 3 AC, 208 V, 60 Hz;
Fuse 3×20 A;
Convertible to: 2 AC 208 V, 60 Hz
3 AC, 208 V, 60 Hz;
Fuse 3×20 A;
Convertible to: 2 AC 208 V, 60 Hz
3 AC, 208 V, 60 Hz;
Fuse 3×20 A;
Convertible to: 2 AC 208 V, 60 Hz
Heater 5.4 kW 5.4 kW 5.4 kW
Plumbing 1× cold water (CW);
1× cold water for steam condenser;
1× de-mineralised water (AD);
1× hot water (HW);
WaterProof System (WPS)
1× cold water (CW);
1× cold water for steam condenser;
1× de-mineralised water (AD);
1× hot water (HW);
WaterProof System (WPS)
1× cold water (CW);
1× cold water for steam condenser;
1× de-mineralised water (AD);
1× hot water (HW);
WaterProof System (WPS)
Total rated load 6.2 kW 6.2 kW 6.2 kW
W×D×H 600×600×835 mm (23⅝×23⅝×32⅞”) 600×600×835 mm (23⅝×23⅝×32⅞”) 600×600×835 mm (23⅝×23⅝×32⅞”)
Weight 74 kg (163 lbs.) 74 kg (163 lbs.) 74 kg (163 lbs.)
Environmental certification ACT Label (My Green Lab) ACT Label (My Green Lab) ACT Label (My Green Lab)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR