Sterilizer, Yamato

Supplier: Yamato
SK-101C SK-210C SK-310C SK-112C SK-200C SK-301C
76549-950EA 7274.67 CAD
76549-950 75846-570 75846-560 76549-948 75846-564 75846-566
Sterilizer, Yamato
Sterilizers Autoclaves (Steam Sterilizers)
These compact, powerful, and affordable steam sterilizers are ideal for small businesses and research facilities.

  • Powerful 1500W Pipe Heater
  • Programmable Sterilizing and Temperature Functions
  • Temperature Setting Range: 50 to 126°C
  • Inner Diameter: 280 mm

It features 18 L, 24 L, and 30 L chambers for research processes and areas limited in space

The sterilizer has an interior of stainless steel, an easy-to-read LED display, and a easy-to-replace silicone lid gasket. Its stainless steel heating pipe has a heating capacity of 1500W.

The high-pressure steam this unit uses is the most common method for sterilization because of its speed, reliability, and effectiveness. The newly designed small capacity sterilizer provides a safe, reliable high-pressure steam-sterilizing environment within a self-contained unit. Safety features include a pressure safety valve, and dual exterior walls.

Ordering information: Mesh basket provided.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR