Inert Oven, Yamato

Supplier: Yamato Scientific
DN-411IE DN-611IE
75846-556EA 15942.36 CAD
75846-556 75846-558
Inert Oven, Yamato
Ovens High Temperature Ovens
The Inert Oven is suitable for temperature tests and heat treatment in a non-oxidizing environment by introducing N2 gas into the chamber.

  • Heating Time: 60 Minutes
  • Shelf Support Quantity/Pitch: 12 Pieces/30 mm
  • Heater Circuit Control: TRIAC Zero-Crossing Method
  • Gradient: 12 °C (at 360 °C)

The oven's interior is made of stainless steel, and the exterior is made of a cold-steel plate with melamine-resin baking finish

It also comes equipped with various operation modes such as calibration offset, power failure recovery mode selection, and userMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Insulation Glass Wool and Ceramic Fiber
Sensor K Thermocouple for Temperature Control and Overload Prevention
Max. load per shelf ~30 kg
Timer 1 Minute to 99 Hours, 59 Minutes or 100 Hours to 999 Hours/Resolution: 1 Minute or 1 Hour

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR