VWR® 35 mm Confocal Dish, Sterile

Supplier: VWR International
75856-740 75856-742 75856-744 75856-746
75856-740CS 2322.68 CAD
75856-740 75856-742 75856-744 75856-746
VWR® 35 mm Confocal Dish, Sterile
Culture Dishes Cell Culture Dishes
Dish surfaces are smooth and free from striation to maximize usable area for growth. The rim on upper side of the lid mates with the dish brim for easy and secure stacking. Dish lids feature several small chimbs to shape vents, and are positioned for effective gas exchange. Sterilized by irradiation. Non-pyrogenic.

  • Available with 2 different glass bottom sizes of 15mm or 20mm
  • Borosilicate glass construction, with high homogeneity, low bubble, and low inclusion content
  • Glass thickness is 0.16 mm
  • Medical grade shadowless glue, highly transparent achromatic
  • Suitable for all for all living cell examinations

Certifications: ISO13485: 2003 and ISO9001: 2008.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR