Orion™ AUTO-STIR™ BOD Probe, Thermo Scientific

Supplier: Thermo Scientific
Orion™
086030MD 086030MD
CA10010-718EA 3839.4 CAD
10010-718 CA10010-718
Orion™ AUTO-STIR™ BOD Probe, Thermo Scientific
Electrodes Dissolved Oxygen Electrodes
Accurately and conveniently conduct dissolved oxygen measurements with the Orion™ AUTO-STIR™ BOD probe.

  • Designed for use with Orion Star and Star Plus Serie Benchtop Models
  • Less than 1% drift per day
  • Maximum overpressure is 6 bar
  • Minimum sample flow of 10 cm/second
  • Oxygen consumption is 0.008 µg/h (mg/L) at 20°C
  • 90% of final value in 10 seconds
  • Dual, thermally separated sensors

Self-stirring with One-Touch control, this highly efficient, integrated stirrer eliminates oxygen stratification in BOD bottles.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR