Manually Operated Reels, Bürkle

Supplier: Bürkle
5309-0020 5309-0030 5309-0010
75846-242EA 313.03 CAD
75846-242 75846-244 75846-246
Manually Operated Reels, Bürkle
Pneumatic Tools
The manually operated drum reels are used to lower dipping bottles and immersion cylinders safely to the required depth in shafts, wells and tanks and then to pull them up again.

  • High winding capacity of upto 150 m for cable with 2 mm diameter
  • Reel width: Inner 44 mm, outer 55 mm
  • Reel diameter: Inner 100 mm, outer 180 mm

The manually operated drum reels can be equipped with various cables or chains. If flammable or highly flammable liquids are to be collected, then electrically conductive manually operated drum reels must be used together with an earthing cable. The dipping bottles must be made of non sparking metal.

Ordering information: The required lowering cable should be ordered separately.

Packaging: Supplied one reel per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR