Roc C8 HPLC Columns (USP L7), Restek

Supplier: Restek
9533315 9533365 9533515 9533565 9533575 953331E 953336E 953351E 953356E 953357E
75846-160EA 966.7 CAD
75846-160 75846-162 75846-164 75846-166 75846-168 75846-172 75846-174 75846-176 75846-178 75846-180
Roc C8 HPLC Columns (USP L7), Restek
Chromatography Columns
Our C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase.

  • USP phase code: L7
  • Ligand type: monomeric C8
  • Surface area: 300 m²/g
  • Carbon load: 12%
  • End-cap: yes
  • pH range: 2.5 to 8.0
  • Maximum temperature: 80 °C

Roc HPLC columns are built to be the cornerstone for your LC lab. These solid, reliable columns are pressure rated for any 400 bar HPLC system and deliver the peak shape, reproducibility, ruggedness, and performance you demandMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR