ZWITTERGENT® 3-14 Detergent, Calbiochem®, MilliporeSigma

Supplier: MilliporeSigma
693017-100GM 693017-25GM 693017-5GM
CA80058-842EA 5033.95 CAD
CA80058-842 CA80058-844 CA80058-846
ZWITTERGENT® 3-14 Detergent, Calbiochem®, MilliporeSigma
Cleaning Agents Detergents and Surface Cleansers
This synthetic zwitterionic detergent retains its zwitterionic character over a wide pH range.

  • Synonyms: n-Tetradecyl-N,N-dimethyl-3-ammonio-1-propanesulfonate
  • Form: White solid
  • Storage: +15°C to +30°C
  • Toxicity: Irritant
  • CMC: 100 - 400 μM
  • Aggregation Number: 83

The zwitterionic character is attributed to the presence of both a strongly basic quaternary ammonium ion and an acidic sulfonate ion of equal strength. This ionic balance presumably prevents irreversible binding of the detergent to either anionic or cationic compounds.

Caution: Following reconstitution, refrigerate (4°C). Aqueous stock solutions are stable for several months at 4°C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR