Hettich ROTINA 420 General Purpose Benchtop Centrifuges, Hettich Lab Technology

Supplier: HETTICH INSTRUMENTS
4701-01 4706-01
75802-370EA 19081.6 CAD
75802-370 75802-372
Hettich ROTINA 420 General Purpose Benchtop Centrifuges, Hettich Lab Technology
Centrifuges Benchtop Centrifuges
Hettich Lab Technology's ROTINA 420 centrifuge series delivers high capacities and versatility right on the benchtop.

  • Max capacity – 4 x 600 mL
  • Max RPM/RCF – 15,000/24,400
  • General-purpose
  • Versa-Rotor (1 rotor for multiple applications)
  • Temperature controlled available
  • Large volumes
  • Quiet operation – quiet as a normal conversation
  • Will not increase noise levels or contribute to distractions
  • Functional design– easy to lift lid with front-facing control panel for effortless interaction and programming
  • Enhanced safety– self-closing, auto-locking lid with steel
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Electrical 120V
Temperature control from -20 to +40°C (420 R)
Height 16.7” (420), 16.7” (420 R)
Depth 25.6” (420), 25.7” (420 R)
Width 19.9” (420), 28” (420 R)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR