Vee Gee Graduated Cylinders, Class A

Supplier: Heathrow Scientific
Vee Gee
2351A-250 2351A-10 2351A-100 2351A-2000 2351A-1000 2351A-25 2351A-50/PK 2351A-500 2351A-5 202GK-006 2351A-50
490011-080CS 631.94 CAD
490011-080 76546-182 490011-082 76546-180 76546-190 490011-076 490011-078 76546-188 76546-044 76546-186 76546-184
Vee Gee Graduated Cylinders, Class A
Cylinders Measuring Cylinders
These high-quality graduated cylinders are made of premium borosilicate glass and comply with ASTM E-1272 Class A standards, guaranteeing your investment in high-quality glassware.

  • Made out of high-quality borosilicate glass
  • Double metric scale
  • Graduated 'to contain'
  • Contains durable white enamel graduation markings
  • Wide range of sizes available (5 to 2000 ml)
  • Feature hexagonal bases for added stability
  • All sizes (except 2000 ml) come with a protective bumper guard
  • Calibration temperature: 20 °C (68 °F)

With their exceptional quality, precise accuracy, and ease of use, they are a great tool to use for all of your liquid handling needs.

Each graduated cylinder features a double metric scale, which is calibrated to contain, ensuring that the results of your experiments are precise and trustworthy. These graduated cylinders also feature an easy-pour spout, which allows for a controlled and drip-free pour, preventing spillage. All sizes come with a hexagonal base for added stability and contain white enamel graduation markings that are easy to read, minimising measurement errors.

Certifications: Exceeds ASTM E-1272 Class A standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR