blackPREP Rodent Tail DNA Kit, Analytik Jena
Supplier: Analytik Jena CA
The blackPREP Rodent Tail DNA Kit has been specially optimized for isolating DNA from pieces of mouse and rat tails, guaranteeing extremely high yields in a very short period of time (typically 3 hours or less).
- Optimized for extracting genomic DNA from pieces of rodent tails (complex starting materials)
- Extremely fast lysis and highly efficient DNA isolation in 1 to 3 hours
- Samples do not need to be incubated overnight
- Mouse and rat tail pieces can be up to 1.2 cm and 0.6 cm in length, respectively
The blackPREP Rodent Tail DNA Kit has been specially optimized for isolating DNA from pieces of mouse and rat tails, guaranteeing extremely high yields in a very short period of time (typically 3 hours or less). The kit, with its new purification chemistry, is part of a new Analytik Jena product line for nucleic acid extraction. Like the innuPREP DNA Kits that have been available for many years, blackPREP DNA Kits are likewise based on a reliable separation process using spin filter columns. In addition, the extraction process for pieces of rodent tails is complete within 3 hours thanks to a highly efficient sample lysis step that eliminates the need for the traditional overnight lysis processes.
Specifications
Starting material: Mouse or rat tail pieces - Maximum mouse tail length = 1.2 cm - Maximum rat tail length = 0.6 cm
Column binding capacity: > 100 µg DNA
Average purity: 1.8 – 2.0
Extraction time: Lysis, Between 1 and no more than 3 hours - Isolation, approx. 9 minutes
Average yield: Mouse tail pieces (1.2 cm): 30 – 40 µg - Rat tail pieces (0.6 cm): 35 – 45 µg
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...