BioClean™ BUPS™ Sterile Polychloroprene Cleanroom Gloves, Ansell

Supplier: Ansell Canada
BUPS-90 BUPS-60 BUPS-65 BUPS-70 BUPS-75 BUPS-80 BUPS-85 BUPS-90 BUPS-100 BUPS-60 BUPS-65 BUPS-70 BUPS-75 BUPS-80 BUPS-85
75838-988CS 1263.48 CAD
75838-988 75839-016 75839-018 75839-020 75839-028 75839-030 75839-032 CA75838-988 CA75839-014 CA75839-016 CA75839-018 CA75839-020 CA75839-028 CA75839-030 CA75839-032
BioClean™ BUPS™ Sterile Polychloroprene Cleanroom Gloves, Ansell
Gloves
Resistant to a range of chemicals, these gloves also offer good tactility.

  • ESD properties
  • Beaded cuff for strength
  • Chemical resistant
  • Double-donnable
  • Non-particulating EasyTear™ packaging

BioClean Ultimate™ Sterile Polychloroprene Gloves offer good tactility for precision work and comfort for prolonged use. Offering resistance to a range of chemicals and antistatic properties the Ultimate™ is also latex-free and powder-free.

Certifications: Manufactured in a facility holding ISO 9001: 2008 and 89/686/EEC Article 11b certifications
Conforms toMore Product Information
Order Now

SPECIFICATIONS

Ambidextrous/Hand-specific Hand-specific Hand-specific Hand-specific
Environmentally Preferable
Disposable / reusable Disposable Disposable Disposable
Latex/Latex-free Latex-free Latex-free Latex-free
Powdered/Powder-free Powder-free Powder-free Powder-free
Cleanroom class 10/ISO 4 10/ISO 4 10/ISO 4
Finish Textured Textured Textured
Cuff style Beaded Beaded Beaded
Cuff thickness 0.09 mm/3.54 mils 0.09 mm/3.54 mils 0.09 mm/3.54 mils
Finger thickness 0.14 mm/5.51 mils 0.14 mm/5.51 mils 0.14 mm/5.51 mils
Palm thickness 0.11 mm/4.33 mils 0.11 mm/4.33 mils 0.11 mm/4.33 mils
EN norm EN 374-1, 2 & 3:2003, EN 420:2003, EN 455-2:2015 EN 374-1, 2 & 3:2003, EN 420:2003, EN 455-2:2015 EN 374-1, 2 & 3:2003, EN 420:2003, EN 455-2:2015
Anti-static + + +
ASTM No. ASTM D6978-05 ASTM D6978-05 ASTM D6978-05

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR