BioClean™ N-Plus™ Sterile Nitrile Cleanroom Gloves, Ansell

Supplier: Ansell Canada
BNPS60 BNPS65 BNPS70 BNPS75 BNPS80 BNPS85 BNPS90 BNPS100 BNPS60 BNPS65 BNPS70 BNPS75 BNPS80 BNPS85 BNPS90 BNPS100
75834-048CS 2418.44 CAD
75834-048 75834-050 75834-052 75834-054 75834-056 75834-058 75834-060 75834-118 CA75834-048 CA75834-050 CA75834-052 CA75834-054 CA75834-056 CA75834-058 CA75834-060 CA75834-118
BioClean™ N-Plus™ Sterile Nitrile Cleanroom Gloves, Ansell
Gloves
Longer length for extra protection.

  • Resistant to a range of chemicals
  • Elbow length protection
  • Powder-free & latex-free
  • Antistatic
  • Non-particulating EasyTear™ packaging

BioClean N-Plus™ longer length 400 mm nitrile gloves offer chemical resistance to a range of chemicals, are antistatic and hand specific to enable prolonged use. The N-Plus™ is ISO Class 4 compatible and has a low AQL 0.65 for maximum barrier integrity.

Certifications: Manufactured in a facility holding ISO 9001: 2008 and 89/686/EEC Article 11b certifications
Conforms to Category 3More Product Information
Order Now

SPECIFICATIONS

Ambidextrous/Hand-specific Hand-specific Hand-specific
Environmentally Preferable
Disposable / reusable Disposable Disposable
Latex/Latex-free Latex-free Latex-free
Powdered/Powder-free Powder-free Powder-free
Cleanroom class 10/ISO 4 10/ISO 4
Finish Textured Textured
Cuff style Beaded Beaded
Cuff thickness 0.09 mm/3.54 mils 0.09 mm/3.54 mils
Finger thickness 0.20 mm/7.87 mils 0.20 mm/7.87 mils
Palm thickness 0.17 mm/6.69 mils 0.17 mm/6.69 mils
EN norm EN 374-1, 2 & 3:2003, EN 420:2003, EN 455-2:2016 EN 374-1, 2 & 3:2003, EN 420:2003, EN 455-2:2016
Anti-static + +
ASTM No. ASTM D6978-05 ASTM D6978-05

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR