Shimpo LCD Contact/Non-Contact Handheld Laser Tachometers, Nidec Shimpo America

Supplier: Nidec Shimpo America
DT-205LR DT-205LR-S12
75836-552EA 688.72 CAD
75836-552 75836-554
Shimpo LCD Contact/Non-Contact Handheld Laser Tachometers, Nidec Shimpo America
Tachometers
The Series DT-205 digital tachometers incorporate laser technology yet retain our hallmark rugged construction and reliable quality components.

  • Outstanding Accuracy allows use in the strictest applications
  • Sophisticaed laser beam detection up to 20 feet provides operator safety
  • Exceptionally rugged die-cast aluminum housing
  • 10 Measurement memory capacity allows quick retrieval of stored data
  • Long lasting battery life up to 40 hours
  • Rear Threaded inserts provides option to permanently mount the device.
  • CE Mark and NIST Certification included provide
More Product Information
Order Now

SPECIFICATIONS

Accuracy 6-8,300 = 1RPM;
8,300-25,000 = 2RPM;
0.006% of reading 25,000-99,999 RPM
Environmentally Preferable
Measuring range 1" to 20'
Range 6-99,999 RPM

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR