Unleaded Gasoline (ASTM Class 2 Accelerant), Restek

Supplier: RESTEK CORP

30098 30099
75835-536EA 71.03 CAD
75835-536 75835-538 75835-540
Unleaded Gasoline (ASTM Class 2 Accelerant), Restek
Standards Petroleum Industry Standards

These solutions are prepared from a single-source (one-refinery) product


There are four general types of mineral spirits, classified according to boiling point range (BPR):
Type I (Stoddard solvent), BPR 149–182 °C
Type II (high flash point), BPR 177–196 °C
Type III (odorless), BPR 149–196 °C
Type IV (low dry point), BPR 149–174 °C


Prepared from a single source (one refinery) product. Samples of regular- and premium-grade unleaded gasoline were collected, then blended in equal volumes. The weathered materials indicate the percent weight loss from the original material.


The weathered materials indicate the percent weight loss from the original material. Samples of regular- and premium-grade unleaded gasoline were collected, then blended in equal volumes.


Certifications: Weathered Petrochemical Standards

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR