Memmert Constant Climate Chambers, Wisconsin Oven Distributors

Supplier: Memmert
HPP1060ECO HPP1400ECO HPP2200ECO
10861-358EA 46040.06 CAD
10861-358 10861-346 10861-350 10861-352 10861-354 76632-902 76632-904 76632-906
Memmert Constant Climate Chambers, Wisconsin Oven Distributors
Testing Chambers Climatic Chambers
Constant climate chambers are designed for environmental simulation in material and stability testing. HPPeco constant climate chambers use Peltier technology making them around 90% more energy-efficient than compressor cooled devices, saving money and helping the environment in one package.

  • From temps of at least 20°C below ambient up to +70°C
  • Energy saving Peltier heating/cooling system integrated in the rear
  • Humidity range 10 to 90% rh - or rh OFF
  • Programmable with internal data logging via included AtmoCONTROL Software
  • Available in 7 sizes - 108 to 21
More Product Information
Order Now

SPECIFICATIONS

Temperature range 5…70 °C (41…158 °F) 15...60 °C (59...140 °F)
Environmentally Preferable Safer Human and Environmental Health,Waste Reducing Safer Human and Environmental Health,Waste Reducing
Environmental certification 2002/95/EC (RoHS) and 2002/96/EC (WEEE) 2002/95/EC (RoHS) and 2002/96/EC (WEEE)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR