C-Flex® Tubing, Formulation 072, Saint-Gobain

Supplier: Saint Gobain Performance Plastics
072-250-4 072-375-2 072-375-4 072-750-4 072-750-6 072-1000-6 072-1000-8 072-125-2 072-188-3 072-250-2
75831-306PK 479.06 CAD
75831-306 75831-308 75831-310 75831-312 75831-314 75831-318 75831-320 75831-322 75831-324 75831-326 75831-346 75831-348 75831-350
C-Flex® Tubing, Formulation 072, Saint-Gobain
Tubing Transfer Tubing
C-Flex® is a unique, patented thermoplastic elastomer specifically designed to meet the critical demands of the pharmaceutical, research, biopharmaceutical and diagnostics industries. C-Flex® biopharmaceutical tubing has been used by many of the world’s leading biotech and pharmaceutical processing companies.

  • Non-pyrogenic, non-cytotoxic, non-hemolytic
  • Chemically resistant to concentrated acids and alkalis
  • Low platelet adhesion, low protein binding
  • Ultra-smooth inner bore
  • Available in clear or opaque formulations
  • Lot traceable, safe disposal through incineration

Each coil of C-Flex® tubing is extruded to precise int.Ø, ext.Ø

Temperature resistance: –45 to +135 °C
Hardness (Shore durometer A): 65
Tensile strength, psi: 1105
Elongation, %: 785
Tensile modulus, @100%/300%, psi: 270/420
Tensile set @ 300% Stretch: 12.2
Graves tear strength, pli Die C: 155
Compression set constant defl., 'B' (22 hrs. @ 70 °C), %: 43
Water absorption, % at 100% RH: 0,006
Brittle point: –67 °C
Low temperature flexibility @ –40 °C: Pass
Color: Opaque

All tubing is formulated to meet the standards Eachof the biopharmaceutical industry and is QA tested before leaving the Saint-Gobain performance plastics production facility.

Certifications: Complies with USP 24/NF19, Class VI standards. Manufactured under strict GMPs guidelines.

Ordering information: Supplied in 50' and 15' coil lengths.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR