Sani-Tech® Ultra-C Silicone Tubing

Supplier: Saint Gobain Performance Plastics
ULTRA-C-030-0 ULTRA-C-125-1F ULTRA-C-875-4 ULTRA-C-312-4F
75829-716PK 902.5 CAD
75829-716 75829-718 75829-720 75829-722 75829-724 75829-726 75829-728 75829-730 75829-732 75829-734 75829-736 75829-738 75829-740 75829-742 75829-744 75829-746 75829-748 75829-750 75829-752 75829-754 75829-756 75829-758 75829-760 75829-762 75829-764 75829-766 75829-768 75829-770 75829-772 75829-774 75829-776 75829-778 75829-780 75829-782 75829-784 75829-786 75829-788 75829-790 75829-792 75829-794 75829-796 75829-798 75829-800 75829-802 75829-804 75829-806 75829-808 75829-810 75829-812 75829-814 75829-816 75829-818 75829-820 75829-822 75829-824 75829-826 75829-828 75829-830 75829-832 75829-834 75829-836 75829-838 75829-840 75829-842 75829-844 75829-846 75829-848 75829-850 75829-852 75829-854 75829-856 75829-858 75829-860 75829-862 75829-864 75829-866 75829-868 75829-870 75829-872 75829-874 75829-876 75829-878 75829-880 75829-882 75829-884 75829-886 75829-888 75829-890 75829-892 75829-894 75829-936 75829-938 75829-940 75829-942 75829-944 75829-946 75829-948 75829-950 75829-952 75829-954 75829-956 75829-958 75829-960 75829-962 75829-964 75829-966 75829-968 75829-970 75829-972 75829-974 75829-976 75829-978 75829-980 75829-982 75829-984 75829-986 75829-988 75829-990 75829-992 75829-994 75829-996 75829-998 75830-000 75830-002 75830-004 75830-006 75830-008 75830-010 75830-012 75830-014 75830-016 75830-018 75830-020 75830-022 75830-024 75830-026 75830-028 75830-030 75830-032 75830-034 75830-036 75830-038 75830-040 75830-042 75830-044 75830-046 75830-048 75830-050 75830-054 75830-056 75830-058 75830-060 75830-062 75830-064 75830-066 75830-068 75830-070 75830-072 75830-074 75830-076 75830-078 75830-080 75830-082 75830-084 75830-086 75830-088 75830-090 75830-092 75830-094 75830-096 75830-098 75830-100 75830-102 75830-144 75830-146 75830-148 75830-150 75830-152 75830-154 75830-156 75830-158 75830-162 75830-164 75830-166 75830-168 75830-170 75830-172 75830-174 75830-176 75830-178 75830-180 75830-184 75830-186 75830-188 75830-190 75830-192 75830-194 75830-196 75830-198 75830-200 75830-202 75830-204 75830-206
Sani-Tech® Ultra-C Silicone Tubing
Tubing Transfer Tubing
Sani-Tech® Ultra-C silicone tubing meets the stringent requirements of the biopharmaceutical market.

  • Fully autoclavable and sterilizable
  • Maximum temperature range: –62 to 260 °C (–80 to 500 °F)
  • Imparts no taste or odor to critical stream
  • Available in 50 and 65 durometers

It features ultra low extractables, excellent flexibility, longer pump life and non-yellowing formulation.

Certifications: Meets USP Class VI and EP 3.1.9 silicone elastomer. Manufactured in an FDA registered and ISO criteria.

Ordering information: Available in three differentMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR