Animal Fur

Supplier: Avantor
470220-908EA 4.19 CAD
470220-908 470220-910 470220-912 470220-914
Animal Fur
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
This real animal fur is for use in electrostatic experiments.

  • Real Fur Produces Better Charges than Fake Can Produce
  • Pelt's Length Ranges from 9 to 6"
  • Pelt's Width Ranges from 16 to 12"
  • Average Pelt-Strip Length: 5"
  • Average Pelt-Strip Width: 6"

Traditional methods of creating a negative charge involve a rubber rod and fur, which are still best for investigating electrostatics in the classroom.

Pelts range in size from approximately 9 x 6" to 16 x 12". No size choices are available. Pelt strips range in size, but the average size is 5 x 6".
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR