Buchner Filter Funnel, Chemglass

Supplier: Chemglass
CG-1402-10 CG-1402-14 CG-1402-20 CG-1402-24 CG-1402-30 CG-1402-31 CG-1402-32 CG-1402-34 CG-1402-35 CG-1402-36 CG-1402-02 CG-1402-03 CG-1402-04 CG-1402-05 CG-1402-06 CG-1402-07 CG-1402-08 CG-1402-09 CG-1402-11 CG-1402-12 CG-1402-15 CG-1402-16 CG-1402-18 CG-1402-19 CG-1402-22 CG-1402-23 CG-1402-25 CG-1402-26 CG-1402-27 CG-1402-28
80068-254EA 168.47 CAD
80068-254 80068-262 80068-274 80068-282 80068-294 80068-296 80068-298 80068-302 80068-304 80068-306 80068-238 80068-240 80068-242 80068-244 80068-246 80068-248 80068-250 80068-252 80068-256 80068-258 80068-264 80068-266 80068-270 80068-272 80068-278 80068-280 80068-284 80068-286 80068-288 80068-290
Buchner Filter Funnel, Chemglass
Funnels Filtration Funnels Büchner Funnels
Funnel has sealed-in glass fritted disc with different porosity.

  • Filter paper or membranes cannot withstand the chemical attack of the filtrate
  • It is constructed with heavy wall stems and the top of the funnel is beaded for additional strength
  • Fine frit (4 to 5.5 µm): filtration and extraction
  • Medium frit (10 to 16 µm): filtration and extraction
  • Coarse frit (40 to 60 µm): gas dispersion, gas washing and absorption, coarse filtration
  • Extra coarse frit (170 to 220 µm): gas dispersion, gas washing and absorption, coarse filtration
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR