Liquid Nitrogen Dry Shippers, Cryo Express Series, TAYLOR-WHARTON

Supplier: Taylor-Wharton
CX100-11M CXR100-11M
10805-392EA 4897.12 CAD
10805-392 10805-394
Liquid Nitrogen Dry Shippers, Cryo Express Series, TAYLOR-WHARTON
Dewars and Cryogenic Vessels
Cryo Express (CX) vapor shippers are designed to safely transport a variety of materials at cryogenic temperatures.

  • Unique adsorbent material prevents a liquid spill if the unit is tipped over
  • Advanced Concept Adsorbent enables faster charging
  • Complies with IATA regulations
  • Lockable lids

Storage temperature inside the shipping chamber remains at approximately -190˚C until the liquid nitrogen evaporates from the adsorbent material. Rugged construction includes – dependable, stronger necktube design, ribbed high strength aluminum body, and durable paintMore Product Information
Order Now

SPECIFICATIONS

Model CX CXR
Environmentally Preferable
Daily evaporation 0.19 L 0.23 L
Ø neck 7.1 cm (2.78") 9.1 cm (3.58")
Ext.Ø 23.4 cm (9.2") 23.4 cm (9.2")
Overall height 46.7 cm (18.4") 49.3 cm (19.4")
Weight, empty 5.3 kg (11.7 lbs.) 5.3 kg (11.7 lbs.)
Weight, full of LN₂ 8.6 kg (19 lbs.) 8.3 kg (18.3 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR