QuickSplit Post-Column Flow Splitters, Restek

Supplier: Restek
25338 25339 25326 25327 25328 25333 25334 25329 25335 25330
10853-100EA 2349.87 CAD
10853-100 10853-106 10853-110 10853-114 10853-116 10853-118 10853-120 10853-126 10853-128 10853-136 10853-138 10853-184
QuickSplit Post-Column Flow Splitters, Restek
Fittings and Connectors
Fluid resistor technology eliminates adjustments to capillary tubing for optimizing split ratio. Wide range of interchangeable resistors available.

  • Split ratio not affected by changes in viscosity or pressure
  • Low dead volume - negligible effect on analyte bandwidth
  • High operating pressure limit: Fixed flow splitters 10000 psi (68,948 kPa) and adjustable flow splitter 5000 psi (34,474 kPa)
  • Total flow: 0.1 to 5.0 ml/min

Adjustable Flow Splitter: Adjustable metering valve gives convenient control of split ratio.

Ordering information: *QuickSplit post-More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR