Rotavapor® R-300 Rotary Evaporator Standalone, BUCHI

Supplier: Buchi
11R300252V102 11R300252C102 11R300252V002 11R300252V102 11R300252C002 11R300252C102
10023-926EA 14690.84 CAD
10023-926 10023-928 10023-930 10023-932 CA10023-926 CA10023-928 CA10023-930 CA10023-932
Rotavapor® R-300 Rotary Evaporator Standalone, BUCHI
Evaporators Rotary Evaporators
The R-300 meets the highest expectations in convenience and versatility

  • Intuitive user interaction
  • Precise operation control
  • 5 L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Additional glass assemblies and configurations

The R-300 Standalone exhibits a central integrated display of heating bath temperature, rotation speed and lift position on the heating bath base. The rotation speed and heating bath temperature are precisely controlled via two intuitively positioned control knobs. The patented multipurpose Combi-clip with snap lock-mechanism providesMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Rotation speed 10 - 280 rpm 10 - 280 rpm
Weight 13.0 - 13.5 kg 13.0 - 13.5 kg
Shipping dimensions 700L×605W×590H mm 700L×605W×590H mm
Dimensions 400L×615W×320H mm 400L×615W×320H mm
Temperature range 20 to 220 °C (5 L flask bath) 20 to 220 °C (5 L flask bath)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR