FastPack Inlet Kits for Agilent GCs, Restek

Supplier: Restek
21101 21102 21104
10855-884EA 462.37 CAD
10855-884 10855-886 10855-888
FastPack Inlet Kits for Agilent GCs, Restek
Tool Sets
FastPack Inlet Kits are a great way to make routine maintenance easy.

  • Convenient: all the parts you need in one package—no hunting for individual items
  • Economical: costs less than the sum of the individual parts
  • Clean: Mylar® bag is factory sealed; no contamination of the products from weeks in the lab

Each kit includes one each Inlet liner (choose from three popular styles); Viton® O-ring; 0.8 mm ID gold-plated inlet seal and washer; 11 mm Thermolite® septum. Each kit is factory-sealed in a Mylar® bag. 1 pack includes 5 maintenance kits.

Liner dimensions are 4 mm ID, 6.3 mm OD, 78.5 mm long. Liners in other kits are 6.5 mm OD.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR