BriskHeat® Dual-Element Heating Tapes, 120 VAC, Cole-Parmer

Supplier: Antyila Scientific
36050-30 36050-60 36050-70
97010-636EA 505.51 CAD
97010-636 97010-652 97010-660
BriskHeat® Dual-Element Heating Tapes, 120 VAC, Cole-Parmer
Tapes
BriskHeat® Dual-Element heating tapes provide greater flexibility than standard high-temperature heating tapes.

  • Heat to 760 °C (1400 °F)
  • Ideal for high-temperature use on conductive surfaces

Dual-element design improves the heater’s flexibility over standard high-temperature tapes. Tapes are made of two heating elements that are knitted together in series and then wound together with high-temperature Samox® fiberglass. The 120 VAC tapes include a plug.

Delivery information: Reusable tie straps on each end and 0.6 m (2') power cord.

Caution: Heating tapes should not be overlapped and require the use of a temperature or power controller (sold separately).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR