PLA Filament

Supplier: PICOSOLUTIONS GROUP INC SE
PS-5004 PS-5001 PS-5005 PS-5000 PS-5002
470219-996EA 68.39 CAD
470219-996 470220-008 470220-006 470220-000 470219-998
PLA Filament
Printer Ribbons
This PLA filament is perfect for most 3D printers.

  • Perfect for applications in schools
  • Made in the USA

PLA (Poly Lactic Acid) is a popular and reliable type of thermoplastic used in 3D printing. Its relatively low melting temperature, low thermal shrinkage, and low odor makes it perfect for applications in schools.

Diameter: 1.75 mm
Spool size: 1 kg
Print temperature: 210 to 220 °C
Bed temperature: 50 to 70 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR