Standard|Filter Vials

Supplier: THOMSON INSTRUMENT CO
35530-200 35530-500 35531-200 35531-500 35535-200 35535-500 35539-200 35539-500 35540-200 35540-500 35541-200 35541-500
76808-610CS 1069.6 CAD
76808-610 76808-624 76808-612 76808-626 76808-614 76808-628 76808-616 76808-630 76808-618 76808-632 76808-620 76808-634 76808-622 76808-636
Standard|Filter Vials
Filters Syringeless Filters
Recommended for samples containing less than 10% solid particulates.

  • Simply add sample, diluent, and press
  • Color-coded caps allow easy identification of 0.2 or 0.45 μm membranes in PVDF, PTFE, PES, or Nylon
  • Fits most standard 12×32 mm autosamplers

Standard|Filter Vials are designed to speed up sample prep and minimize transfer steps. Available in a variety of membranes and pore sizes. Simply add sample and diluent, press, and it is ready for analysis. This process minimizes sample loss. Pre-slit caps ensure a no-hassle, clean withdraw.

The Standard|Filter Vials are made from polypropylene and come in a variety of membranes and pore sizes.

Accessories information: The accessory Filter Vial Presses quickly depress autosampler-ready filter vials.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR