Pinnacle® DB IBD UHPLC Columns, Restek

Supplier: Restek
9425212 9425232 9425252
10840-002EA 1571.15 CAD
10840-002 10840-004 10840-006
Pinnacle® DB IBD UHPLC Columns, Restek
Chromatography Columns
The Restek IBD is a polar-embedded column that acts as a strong hydrogen bonder and may be the most versatile column available today.

  • Particle Size: 1.9 µm, spherical
  • Pore Size: 140 Å, End-Cap: no
  • pH Range: 2.5 to 8
  • Temperature Limit: 80 °C
  • USP Phase Code: L68
  • Phase Category: polar-embedded alkyl
  • Ligand Type: proprietary polar functional embedded alkyl

With a unique polar group, this column is very retentive and selective for acids. It also provides symmetrical peak shape for strong bases. Restek’s IBD is compatible with 100% aqueous mobile phases andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR