Ultra PFP Propyl Prep Columns, Restek

Supplier: Restek
9179517 9179518 9179519 9179557 9179558 9179559 9179567 9179568 9179569 9179577 9179578 9179579
10839-558EA 3612.57 CAD
10839-558 10839-564 10839-566 10839-606 10839-608 10839-610 10839-618 10839-620 10839-622 10839-630 10839-632 10839-634
Ultra PFP Propyl Prep Columns, Restek
Chromatography Columns
The Restek PFP Propyl is a great choice for the retention and selectivity of charged bases, electronegative compounds, and amine-containing compounds.

  • Particle Size: 5 µm, spherical
  • Pore Size: 100 Å, pH Range: 2.5 to 8
  • Carbon Load: 11%, End-Cap: yes
  • Temperature Limit: 80 °C
  • USP Phase Code: L43
  • Phase Category: fluorophenyl propyl
  • Ligand Type: pentafluorophenyl propyl

Unlike a conventional cyano column, the Restek PFP Propyl is much more amenable to LC-MS because it is more reliable and efficient with acidic mobile phases. This versatile column is also compatible with highly aqueous mobile phases and HILIC separations. Easy scale-up from Restek analytical columns.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR