Ultra IBD Columns, Restek

Supplier: Restek
917556E 917557E 9175315-700 917531E 917533E 917535E 9175365-700 917536E 917551E 917552E 917553E 9175552-700 917555E 9175565-700
10838-284EA 1563.49 CAD
10838-284 10838-286 10838-288 10838-290 10838-292 10840-746 10840-748 10840-750 10840-752 10840-754 10840-758 10840-760 10840-762 10840-764 10840-766 10840-768 10840-770 10840-772 10840-774 10840-776 10840-778 10840-780 10840-782 10840-784 10840-786 10840-788 10840-790 10840-792 10840-794 10840-798 10840-800 10840-802 10840-804 10840-806 10840-808 10840-810 10840-814
Ultra IBD Columns, Restek
Chromatography Columns
The Restek IBD is a polar-embedded column that acts as a strong hydrogen bonder and may be the most versatile column available today.

  • Particle size: 3 or 5 µm, spherical
  • Pore size: 100 Å
  • Carbon load: 12%
  • End-cap: no
  • pH range and temperature limit: 2.5 to 8 and 80 °C
  • USP phase code: L68
  • Phase category and ligand type: polar-embedded alkyl and proprietary polar functional embedded alkyl

With a unique polar group, this column is very retentive and selective for acids. It also provides symmetrical peak shape for strong bases. Restek’s IBD is compatible with 100% aqueous mobile phases and can be used under reversed-phase or HILIC conditions to retain very polar, ionic compounds in highly organic mobile phases.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR