Pinnacle® DB Aqueous C18 Columns, Restek

Supplier: Restek
9418572 9418575 941831E 9418335-700 941833E 941835E 9418365-700 941836E 941851E 941852E 941853E 941855E 941856E 9418212 9418232 9418252 9418312 9418315 9418332 9418335 9418352 9418355 9418362 9418365 9418512 9418515 9418522 9418525 9418532 9418535 9418552 9418555 9418562 9418565 941857E
10837-722EA 1391.05 CAD
10837-722 10837-724 10838-638 10838-640 10838-642 10838-644 10838-646 10838-648 10838-650 10838-652 10838-654 10838-656 10838-658 10838-660 10838-662 10838-664 10838-666 10838-668 10838-670 10838-672 10838-674 10838-676 10838-678 10838-680 10838-682 10838-684 10838-686 10838-688 10838-690 10838-692 10838-694 10838-696 10838-698 10838-700 10838-702 10838-704 10838-706 10838-708 10838-710 10838-712 10838-714 10839-870 10839-872 10839-874 10839-878 10839-880 10839-884 10839-886 10839-890 10839-892 10839-896 10839-898 10839-902 10839-904 10839-914 10839-916 10839-920 10839-922 10839-926 10839-928 10839-938 10839-940 10841-088
Pinnacle® DB Aqueous C18 Columns, Restek
Chromatography Columns
The Restek aqueous C18 is a rugged, reversed-phase column with a well-balanced retention profile.

  • Particle Size: 1.9, 3, or 5 µm, spherical
  • Pore size: 140 Å
  • Carbon load: 6%
  • Temperature Limit and pH range: 80 °C and 2.5 to 8
  • USP phase code: L1
  • Phase category: modified C18
  • Ligand type: proprietary polar modified and functionally bonded C18

They can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. The general-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions—even 100% aqueous. And when used with a gradient, these columns eliminate the all-too-common issue of multiple compounds eluting near the column void time.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR